£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
3/8in Drive adaptors are manufactured from selected tough steel alloys, resulting in an extremely high load capacity with exceptionally thin rings and walls. The adaptors are free from cadmium, and therefore suitable for use with titanium alloy parts and titanium fasteners, such as those used in the aerospace industry, where safety is a paramount.
Features and benefits
• 3//8"socket x 1//2" plug.
• compliant to DIN 3123/ISO 3316.
• HPQ® high performance steel for long life
• Chrome plated.
• 17.2mm diameter.
• 31mm Length.
• Typical applications
• Areospace
Attribute | Value |
---|---|
Brand | Stahlwille |
Drive Size | 3/8 to 1/2in. |
Drive Type | Square |
EAN | 4018754012657 |
ECLASS Code | 21040211 |
Product Type | Square Drive Converter |
UNSPSC Code | 27111700 |