£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Manufactured from hardened and tempered Chrome Vanadium steel with 1/4in. square drive hexagon shanks, this three piece power tool adaptor set is ideal for use with all electric/air drills. Ideally suited for repetitive applications which require 1/4in., 3/8in. or 1/2in. square drive sockets. Features spring-ball socket retention.
Features and Benefits
• Suited for daily and repetitive everyday use due to its robust construction
• Manufactured from hardened and tempered chrome vanadium steel for optimum durability
• Ideal for use with all electric/air drills for versatility
• Features spring-ball socket retainers for a positive and firm lock action
• Lifetime manufacturers guarantee (T's&C's Apply)
Typical Applications
• Construction
• Automotive
• Workshops
Attribute | Value |
---|---|
Brand | Sealey |
Drive Size | 3/8 to 1/4in. |
Drive Type | Hex |
EAN | 5051747510043 |
ECLASS Code | 21040211 |
Number of Pieces | 3 |
Product Type | Square Drive Converter |
UNSPSC Code | 27111700 |