£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Black oxidised finish.
Attribute | Value |
---|---|
Brand | Proto |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 0662679162245 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Overall Length | 205mm |
Product Type | Extension Bar |
UNSPSC Code | 27111700 |