£33.99
Ex VAT
£40.79
Inc VAT
Product Details
Product Specification
Product Documents
This 3/8in. square drive pear head reversible ratchet is ideal for loosening or tightening sockets and fasteners. The 72 tooth mechanism has 5° increments for easy turning with minimal user effort, whilst the round, bi-material handle improves user comfort.
Features and Benefits
• 72 tooth mechanism with 5° increments ensures precision driving with minimal user effort
• Low profile lever allows you to reverse the drive direction
• Quick release mechanism effectively locks onto sockets and releases when needed
• Compact head design allows the tool to be used in confined spaces
• High chrome finish is resistant to corrosion and repels dirt and grime for an easier tool clean
• Ergonomic bi-material handle increases user comfort and control
Typical Applications
• Construction
• Automotive
• Engineering
Standards
• ISO 3315
• DIN 3122
• ISO 1174-1
Attribute | Value |
---|---|
Brand | Expert by Facom |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 3258950317069 |
ECLASS Code | 21040211 |
MFR Part No. | E031706 |
No. of Teeth | 72 |
Product Type | Pear Head Ratchet |
UNSPSC Code | 27111700 |