£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Steel handle ratchets with polished finish. Quick release button and thumb lever for reversing. *435QR has a 2 component skydrol resistant handle.
Attribute | Value |
---|---|
Brand | Stahlwille |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 4018754139453 |
ECLASS Code | 21040211 |
MFR Part No. | 435QR * |
No. of Teeth | 30 |
Overall Length | 193mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |