£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Made from a hardy chrome vanadium with the optimal 72 tooth ratchet system, the E031701 is a compact round head ratchet from Britool Expert, is ideal for high power applications and when accessing hard to reach fasteners.
The directional switch allows ratcheting in both directions, with a minimum arc swing of only 5 degrees between each turn when working with tight fastenings, whilst the dimpled grip and ergonomically shaped handle allow for greater comfort whilst working.
Features and Benefits
• 72 teeth ratchet system for optimal ratcheting movement
• Easy action with only 5 degrees of arc swing required per turn
• Square drive with socket locking button
• Compact round-head deign enables ratcheting in locations where access is limited
• Direction switch allows ratcheting action in both directions
• Comfort dimpled grip ergonomic handle for professional all-day use
• Polished Chrome Vanadium alloy construction for superior strength and durability
• Comes with Britool Expert lifetime warranty
• Conforms to ISO 3315 - DIN 3122 - ISO 1174-1 standards
Typical Applications
• Domestic
• Mechanical
• Industrial
• On site
• Workshop
Attribute | Value |
---|---|
Brand | Expert by Facom |
Drive Size | 3/8in. |
Drive Type | Square |
ECLASS Code | 21040211 |
MFR Part No. | E031701 |
No. of Teeth | 72 |
Overall Length | 199mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |