£71.99
Ex VAT
£86.39
Inc VAT
Product Details
Product Specification
High quality ⅜" ratchet with rotating handle jack so you can work twice as quickly in confined spaces. Socket safety locking so sockets cannot become detached and lost in machinery. Palm control system avoids the risk of accidental reverse. ISO 3315, DIN 3122
Ratchet head diameter: 37mm
Overall length: 233mm
Attribute | Value |
---|---|
Brand | Facom |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 3148517944619 |
ECLASS Code | 21040211 |
MFR Part No. | J.360PB |
No. of Teeth | 72 |
Overall Length | 233mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |