£71.49
Ex VAT
£85.79
Inc VAT
Product Details
Product Specification
When high torque is the first priority. Exceeds torque requirements of ISO standards. Sealed mechanism to keep dirt out and lubrication in. Dual pawl system for superior strength. Curved shapes and high polished surfaces. No sharp edges and a non-slip 2-component handle ensures a comfortable and safe grip. Made from high performance alloy steel, precision forged and heat treated to provide optimum durability.
Compliant with ISO 3315/1174-2 / DIN 3120/3122 / UNE 16512.
Attribute | Value |
---|---|
Brand | Bahco |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 7314151096427 |
ECLASS Code | 21040211 |
MFR Part No. | 7750 |
No. of Teeth | 80 |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |