£10.09
Ex VAT
£12.11
Inc VAT
Product Details
Product Specification
Overall length: 165mm.
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140213043 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Overall Length | 165mm |
Product Type | Sliding T-Handle |
UNSPSC Code | 27111700 |