£21.29
Ex VAT
£25.55
Inc VAT
Product Details
Product Specification
This 3/8in. square drive universal joint is ideal for reaching sockets at awkward angles. Manufactured from chrome vanadium steel, the product has a high polished chrome finish and is hinged through 180° in both directions.
Features and Benefits
• High polished chrome finish protects the product
• Hinged through 180° in both directions for optimum movement
• Chrome vanadium steel construction makes for a highly robust product
• Knurled for additional grip
Typical Applications
• Engineering
• Automotive
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140133402 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Overall Length | 50mm |
Product Type | Universal Joint |
UNSPSC Code | 27111700 |