£19.99
Ex VAT
£23.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Designed to adapt 1/4in. square drive tools to 1/4in. hexagonal drive, insulated bits, this adaptor from Kennedy® features multi-layer insulation to isolate against up to 1000 volts of electricity.
Features and Benefits
• Printed size and safety information on the adaptor body for easy identification
• Insulated with multi-layer safety dip to isolate against up to 1000 volts of electricity
• Conveniently adapts square drives to hexagonal drives
Standards
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 3/8 to 1/4in. |
Drive Type | Hex |
EAN | 5036140498983 |
ECLASS Code | 21040211 |
Number of Pieces | 1 |
Overall Length | 46mm |
Product Type | Hex Bit Adaptor |
UNSPSC Code | 27111700 |