noscriptKennedy 75MM INSULATED EXTENSION BAR 1/4"SQ/DR - 1000 V 5342409K | Cromwell Tools

Kennedy

75MM INSULATED EXTENSION BAR 1/4"SQ/DR - 1000 V

SKU:

KEN5342409K

MPN:

5342409K

£23.79

Ex VAT

£28.55

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from chrome-plated tool steel, the insulated extension bar from Kennedy® features multi-layers of safety dip to isolate against up to 1000 volts of electricity.


    Features and Benefits
    • Sizing information printed on the size of the bar for easy identification
    • Dipped in two layers of insulation to isolate against up to 1000 volts of electricity
    • Available in a range of sizes to suit all requirements


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/4in.

    Drive Type

    Square

    EAN

    5036140499447

    ECLASS Code

    21040211

    Number of Pieces

    1

    Overall Length

    75mm

    Product Type

    Extension Bar

    UNSPSC Code

    27111700