£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Manufactured from high grade hardened chrome molybdenum steel for longer life.
-For use with 3/4" impact wrenches
Attribute | Value |
---|---|
Brand | PCL |
Drive Size | 3/4in. |
Drive Type | Square |
EAN | 5014875114767 |
ECLASS Code | 21040211 |
MFR Part No. | APA50 |
Overall Length | 150mm |
Product Type | Extension Bar |
UNSPSC Code | 27111700 |