£22.99
Ex VAT
£27.59
Inc VAT
Product Details
Product Specification
Breaker bar offers more torque to break loose very tight fasteners. These bars are non-ratcheting, extra long and are for use with socket wrench-style sockets.
Features and Benefits
• Chrome vanadium steel bar with high chrome finish for durability
• Spring loaded socket retention
• Long, slim handle for user comfort
• Fully replaceable knuckle join
Attribute | Value |
---|---|
Brand | Sealey |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5024209336451 |
ECLASS Code | 21040211 |
MFR Part No. | AK729 |
Number of Pieces | 1 |
Overall Length | 450mm |
Product Type | Extension Bar |
UNSPSC Code | 27111700 |