£6.79
Ex VAT
£8.15
Inc VAT
2 Variations Available
Product Details
Product Specification
The Britool Expert 3/8" Female/Male Drive Couplers easily convert your 3/8" drive ratchet to a 1/4" 1/2" drive. Made with a durable Chrome Vanadium the couples easily lock in place for reliable performance with manual drive ratchets.
Features and Benefits
• Durable Chrome Vanadium construction
• Convert a 3/8" manual drive ratchet to either 1/4" or 1/2"
• Female/Male coupling
• Comes with Britool Expert Lifetime Warranty for added peace of mind
• Conforms to to ISO 3315 - DIN 3122 - ISO 1174-1 standards
Typical Applications
• Domestic
• Mechanical
• Industrial
• On site
• Workshop
Warning
For use with manual tools only - Not suitable for power tools
Attribute | Value |
---|---|
Brand | Expert by Facom |
Drive Size | 3/8in. |
Drive Type | Square |
ECLASS Code | 21040211 |
MFR Part No. | E117366 |
Number of Pieces | 1 |
Product Type | Coupler |
UNSPSC Code | 27111700 |