noscriptProto Reversible Steel Handles, 1/2" | Cromwell Tools

Proto

Proto Reversible Steel Handles, 1/2"

2 Variations

24 tooth reverse lever type. Polished chrome finish with knurled grip.

Features and Benefits
• Robust 24-tooth design with a 15-degree arc swing
• Tool steel drive gear ensures strength and durability
• Low-profile head allows access in tight spaces
• Reversing lever design enables quick one-handed operation
• Knurled grip offers slip-resistant handling
• Available in standard, long, and stubby handle options
• Full polish or black oxide finishes

Standards and Approvals
Conforms to ANSI Spec.: B107.10M

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1