£8.49
Ex VAT
£10.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Repair kits for Kennedy ratchets
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140132030 |
ECLASS Code | 21040211 |
No. of Teeth | 20 |
Number of Pieces | 8 |
Product Type | Ratchet Repair Kit |
UNSPSC Code | 27111700 |