£89.49
Ex VAT
£107.39
Inc VAT
Product Details
Product Specification
Product Documents
This 1/2in. square drive extendible ratchet handle saves you from carrying both a standard and long reach ratchet handle, due to its telescopic design. Suited for general tightening and loosening, the ratchet handle can be folded down for ease of storage and easily extended to reach more restricted areas.
Features and Benefits
• The handy short setting is ideal for standard use and allows for easy storage
• The more durable long setting is suited for tasks that require more torque and place less effort on the part of the user
• Easy to use and strong extension mechanism allows the tool to be extended for hard to reach jobs
• Watertight design requires no tool maintenance for overall durability
• High accuracy in the 72 teeth design in 5° increments
Typical Applications
• Construction
• DIY
• Engineering
• Automotive
Attribute | Value |
---|---|
Brand | Facom |
Drive Size | 1/2in. |
Drive Type | Square |
ECLASS Code | 21040211 |
MFR Part No. | SXL.161PB |
No. of Teeth | 72 |
Number of Pieces | 1 |
Overall Length | 262mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |