£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Made from polished chrome vanadium. These tough flexi-ring end sockets are designed to allow access over long studs and for awkwardly positioned nuts and bolts. Swivels through 220°.
Contents
13, 14, 15, 16, 17, 19, 22, and 24mm. Supplied with a sturdy hanging rail.
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Kennedy |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140063877 |
ECLASS Code | 21040218 |
Finish/Coating | Mirror Finish |
Includes | Hanging Rail Sockets: 13, 14, 15, 16, 17, 19, 22, and 24mm |
Material | Chrome Vanadium Steel |
Number of Pieces | 8 |
Set Type | Flexi-Ring End Sockets Set |
Size System | Metric |
Socket Depth | Standard |
Socket Size Range | 13mm - 24mm |
UNSPSC Code | 27111703 |