£128.29
Ex VAT
£153.95
Inc VAT
Product Details
Product Specification
This 1/2in. square drive socket set is an economical and easy way to ensure you have relevant sockets for any application. Each product comes with nine sockets and is supplied in a blue steel carry case. Suited for in-hex screws.
Features and Benefits
• 9 piece sets ensure you have base sizes to hand no matter the job
• Supplied in a blue steel case to help store, organise and transport your set
• Available as an imperial or metric set to suit your preferences and needs
Contents
• 1x 3/16in.
• 1x 7/32in.
• 1x 1/4in.
• 1x 9/32in.
• 1x 5/16in.
• 1x 3/8in.
• 1x 1/2in.
• 1x 9/16in.
• 1x 5/8in.
Typical Applications
• Automotive
• Construction
• Plumbing
• Electrical
• DIY
Notes
• For a metric hex bit socket set, see GED5826940A
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Gedore |
Drive Size | 1/2in. |
Drive Type | Hex |
EAN | 4010886615645 |
ECLASS Code | 21040218 |
Includes | Carry Case |
Material | Chrome Vanadium Steel |
MFR Part No. | 6156410 |
Number of Pieces | 9 |
Set Type | Hex Bit Socket Set |
Size System | Imperial |
Socket Size Range | 3/16in. - 5/8in. |
UNSPSC Code | 27111703 |