Facom

1/2in. Hex Bit Socket Set, Metric, Set of 13

SKU:

BTL5821266X

MPN:

E032906

£55.99

Ex VAT

£67.19

Inc VAT

IN STOCK (11)

    Product Details

    For professional tool sets this 1/2" Drive Socket Set from Facom Expert® offers superior quality. Made with polished chrome vanadium alloy, this set offers strength and durability.


    Features and Benefits
    • Lifetime warranty
    • Increased grip and fit
    • Manual drive only


    Contents
    • 7x 1/2in. hex bits: 4mm, 5mm, 6mm, 8mm, 9mm, 10mm, 12mm
    • 6x 1/2in. long hex bits: 4mm, 5mm, 6mm, 8mm, 10mm, 12mm
    • Storage case


    Product Documents
    Product Specification
    Attribute
    Value

    Bit Type

    Hex

    Brand

    Facom

    Drive Size

    1/2in.

    Drive Type

    Square

    ECLASS Code

    21040218

    Finish/Coating

    Burnished

    Hex Bit Size

    10mm 12mm 4mm 5mm 6mm 8mm 9mm

    Includes

    Hex 4mm / 5mm / 6mm / 8mm / 9mm / 10mm / 12mm Long Hex 4mm / 5mm / 6mm / 8mm / 10mm / 12mm Storage case

    Material

    Chrome Vanadium Alloy

    MFR Part No.

    E032906

    Number of Pieces

    13

    Number of Points

    6

    Screwdriver Size

    N/A

    Set Type

    Hex Bit Socket Set

    Size System

    Metric

    Socket Depth

    Standard

    Standards Met

    YTSCC-7274-2015-08

    Torx Bit Size

    N/A

    UNSPSC Code

    27111703