£110.89
Ex VAT
£133.07
Inc VAT
Product Details
Product Specification
These 1/2in. square drive socket sets are an economical and easy way to ensure you have relevant sockets for any application. Available as a metric or imperial set, each product comes with nine sockets and is supplied in a blue steel carry case. Suited for in-hex screws.
Features and Benefits
• 9 piece sets ensure you have base sizes to hand no matter the job
• Supplied in a blue steel case to help store, organise and transport your set
• Available as an imperial or metric set to suit your preferences and needs
Contents
• 1x 5mm
• 1x 6mm
• 1x 8mm
• 1x 9mm
• 1x 10mm
• 1x 12mm
• 1x 14mm
• 1x 17mm
Typical Applications
• Automotive
• Construction
• Plumbing
• Electrical
• DIY
Notes
• For an imperial socket set, see GED5826938D
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Gedore |
Drive Size | 1/2in. |
Drive Type | Hex |
EAN | 4010886615621 |
ECLASS Code | 21040218 |
Includes | Carry Case |
Material | Chrome Vanadium Steel |
MFR Part No. | 6156250 |
Number of Pieces | 9 |
Set Type | Hex Bit Socket Set |
Size System | Metric |
Socket Size Range | 5mm - 17mm |
UNSPSC Code | 27111703 |