£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
Contains:16 x 1/2″ Drive Cold forged metric hexagon sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32mm.
Supplied on a Socket Rail.
Expert by Facom" is a lower priced range from Facom which was formerly known as Britool Expert". All items carry the usual Facom lifetime warranty.
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Expert by Facom |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 3258950329024 |
ECLASS Code | 21040218 |
Hex Bit Size | N/A |
MFR Part No. | E032902 |
Number of Pieces | 16 |
Screwdriver Size | N/A |
Set Type | Socket Set |
Size System | Metric |
Socket Size Range | 10mm - 32mm |
Torx Bit Size | N/A |
UNSPSC Code | 27111703 |