£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Product Documents
22 piece socket set displayed in a carry case with metal clasps which also converts into a modular storage system for use in roller cabinets. Only a minimum of 5 degrees of arc swing required between each turn thanks to the optimum 72 teeth ratchet system. It also features a direction switch allows ratcheting action in both directions and a locking button that secures the socket in place, just push to release. Ideal for high power applications.
Features and Benefits
• Polished Chrome Vanadium Alloy for superior strength and durability
• Expert Brand, Part Number and Size is stamped or etched onto the tools for easy Identification
• Ergonomic handle ideal for professional all day use and dimpled for extra grip
Contents
• 1/2'' Hex Sockets: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30 and 32mm
• 1/2in Reversible Ratchet
• 1/2in T-Handle
• 1/2in Universal Joint
• 1/2in Extensions: 130 & 250mm
• Storage Carry Case
Notes
• Manual drive only not for power tools
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Expert by Facom |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 3258950329000 |
ECLASS Code | 21040218 |
Finish/Coating | Mirror Finish |
Hex Bit Size | N/A |
Includes | 1/2" Extensions: 130mm & 250mm 1/2'' Hex Sockets: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30 and 32mm 1/2" Reversible Ratchet 1/2" T-Handle 1/2" Universal Joint Storage Carry Case |
Material | Chrome Vanadium Alloy |
MFR Part No. | E032900 |
Number of Pieces | 22 |
Number of Points | 6 |
Screwdriver Size | N/A |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Standard |
Socket Size Range | 8mm - 32mm |
Torx Bit Size | N/A |
UNSPSC Code | 27111703 |