£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
This 1/2in. square drive socket set contains Ken-Grip® sockets for maximum performance and grip. Supplied in a robust carry case, each component is manufactured from chrome vanadium steel and chrome plated. Contains various metric sized sockets as well as socket accessories for a well rounded, comprehensive tool set.
Features and Benefits
• Grips nuts and bolts which are up to 95% rounded off
• Will not damage new, worn or rusted nuts and bolts
• Fits a wide range Metric, UNC, UNF, BSW, BSF and E-Torx® sizes for versatility of use
• Unique Double-Knurl design improves grip when using
• Manufactured from chrome vanadium steel for durability
• Supplied in a robust plastic carry case for ease of transportation, storage and organization of your components and accessories
• 30 piece set is comprehensive to ensure you have the right accessory or component to hand no matter the application
• Fully chrome plated finish for easy clean and additional resistance against corrosion
Contents
• Ken-Grip®: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22,23, 24, 25, 26, 27, 30 and 32mm
• Spark Plug Sockets: M10 and M14
• Accessories: quick release ratchet handle, sliding T-handle, universal joint, 75, 125 and 250mm extension bars. Robust fitted case with security padlock hole and cushion grip handle
Typical Applications
• Engineering
• Automotive
• DIY
• Construction
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Kengrip |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140241992 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated |
Includes | Extension Bars 75, 125 and 250mm Metric Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22,23, 24, 25, 26, 27, 30 and 32mm Quick Release Ratchet Handle Robust fitted case Sliding T-Handle Spark Plug Sockets: M10 and M14 Universal Joint |
Material | Chrome Vanadium Steel |
MFR Part No. | 5828820K |
Number of Pieces | 30 |
Number of Points | 6 |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Standard |
Socket Size Range | 8mm - 32mm |
UNSPSC Code | 27111703 |