£159.00
Ex VAT
£190.80
Inc VAT
Product Details
Product Specification
This 1/2" Socket and Accessory Set is an essential 42-piece metric tool collection designed for both professional and DIY use. Constructed from durable chrome vanadium steel, the sockets offer exceptional strength and corrosion resistance, ensuring longevity. The set features a 72-tooth ratchet mechanism, allowing for a minimal swing arc, which enhances accessibility in tight spaces. It includes a comprehensive range of socket sizes from 10mm to 32mm, making it versatile for automotive repairs, machinery maintenance, and various household projects. Conveniently housed in a robust carrying case, this set ensures easy organisation and transport, making it an ideal addition to any toolkit.
Features and Benefits
• This 42-piece metric toolkit caters to both professional tradespeople and DIY enthusiasts
• Built from robust chrome vanadium steel, the sockets provide durability and resistance to rust
• The 72-tooth ratchet design permits efficient operation in confined areas
• Features a wide array of socket sizes, spanning from 10-32mm for a variety of tasks
• Perfect for a range of applications, including vehicle repairs, equipment upkeep, and home improvement projects
Contents:
• 1/2" hex sockets: 8-9-10-11-12-13-14-15-16-17-18-19-20-21-22-23-24-25-26-27-28-29-30-32 mm
• 1/2" deep hex sockets: 12-13-14-15-16-17-18-19-21-22-24 mm
• 2x 1/2" extensions 130-250 mm
• 1/2" sliding T-handle
• 1/2" universal joint
• 1/2" to 3/8' adapter
• 3/8" to 1/2" adapter
• 1/2" locking meter ratchet
• Supplied in socket set case (also converts into a modular storage system for use in roller cabinets)
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Expert by Facom |
Drive Size | 1/2in. |
Drive Type | Square |
ECLASS Code | 21040218 |
Hex Bit Size | N/A |
Number of Pieces | 42 |
Screwdriver Size | N/A |
Set Type | Socket Set |
Size System | Metric |
Socket Size Range | 8mm - 32mm |
Torx Bit Size | N/A |
UNSPSC Code | 27111703 |