£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
6 Piece set containing short bits for bolts in tight areas and long bits for accessing deep seated, tight fitted spline bolts. Handy storage rail supplied.
Attribute | Value |
---|---|
Bit Type | Spline |
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140047099 |
ECLASS Code | 21040218 |
Includes | Spline Screwdriver M10 x 100mm Spline Screwdriver M12 x 100mm Spline Screwdriver M14 x 100mm Spline Screwdriver M6 x 55mm Spline Screwdriver M8 x 100mm Spline Screwdriver M8 x 55mm Storage Rail |
Material | Chrome Vanadium Steel |
Number of Pieces | 6 |
Screwdriver Size | M10 M12 M14 M6 M8 |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Deep Standard |
UNSPSC Code | 27111703 |