£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from a durable chrome vanadium alloy steel, this ratchet and socket set features a 1/4in. and 3/8in. driver with and ergonomic soft grip handle for comfort when tackling troublesome fasteners. The 34 piece set features 12 x sockets from 10mm through to 22mm along with a flexible hinge bracket and extensions for working in hard to reach areas. The sockets fit on the flat of fastener ensuring a better grip and helping to prevent shearing as well as featuring an external grip for hand tightening.
The driver features a quick release mechanism that secures the socket in place and allows for easy changing at the push of a button. Included in the set are a range of hex, square, Philips and flathead driver bits as well as a 16mm and 21mm spark plug socket.
Features and Benefits
• Constructed from a hardy chrome vanadium alloy steel for durability
• Features a 1/4in. ratchet and 3/8in. ratchet
• Sockets Dynamic-Drive™ grips on the flat not the point to help prevent sheering
• Comprehensive range of 3/8in. socket sizes from 10mm to 22mm
• A range of 3/8in. and 1/4in. driver bits from 4 to 8mm
• Comes in a durable HDPE hard case with easy access compartments and a grip carry handle
Contents
• 12-Piece 3/8in. hex sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20 and 22 mm • 1 x 3/8in. ratchet: quick release, 60 teeth/6° action angle
• 2 x 3/8in. extension bars, 75 mm/3" and 150 mm/6"
• 1 x 3/8in. universal joint
• 1 x 3/8in. x 1/4in. bit holder
• 2 x 3/8in. spark plug hex sockets, 16 mm (5/8in.) and 21 mm (13/16in.)
• 1 x 1/4in. spinner with two-component handle
• 1 x 1/4in. x 1/4in. bit holder
• 3 x 1/4in. slotted bits: 4, 5.5 and 7 mm
• 4 x 1/4in. Phillips bits, PH1, PH2, PH3 and PH4
• 6 x 1/4in. hex bits, 3, 4, 5, 6, 7 and 8 mm
Typical Applications
• Workshop
• Automotive
Standards
• DIN 3120
• ISO 1174
Attribute | Value |
---|---|
Bit Type | Hex Phillips Slotted |
Brand | Bahco |
Drive Size | 1/4 3/8in. |
Drive Type | Square |
EAN | 7314150104024 |
ECLASS Code | 21040218 |
Finish/Coating | Mirror Finish |
Hex Bit Size | 3, 4, 5, 6, 7, 8mm |
Includes | 1/4" Drive Standard Sockets: 4, 5.5 and 7mm 3/8" Drive Standard Sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20 and 22mm Accessories: bit holder 1/4" x 1/4", spinner handle Bit holder 3/8" x 1/4" Bits: PZ No.1, 2, 3 and 4 Extension bars 3" and 6" Hex 3, 4, 5, 6, 7 and 8mm Ratchet handle 54 teeth Spark Plug Sockets: 16mm (5/8") and 21mm (13/16") Universal joint |
Material | Chrome Vanadium Steel |
MFR Part No. | S330 |
Number of Pieces | 33 |
Screwdriver Size | Phillips: PH1, PH2, PH3, PH4 Slotted: 4, 5.5, 7mm |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Standard |
Socket Size Range | 10mm - 22mm |
Standards Met | DIN 3120/ISO 1174 |
Torx Bit Size | N/A |
UNSPSC Code | 27111703 |