£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
Polished Chrome Vanadium Alloy for superior strength and durability
Expert Brand + Part Number + Size is stamped or etched onto the tools for easy selection and ID
Manual drive only not for power tools
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Expert by Facom |
Drive Size | 1/4 3/8in. |
Drive Type | Square |
ECLASS Code | 21040218 |
Hex Bit Size | 10mm 12mm 3mm 4mm 5mm 6mm 7mm 8mm 9mm |
MFR Part No. | E034802 |
Number of Pieces | 9 |
Screwdriver Size | N/A |
Set Type | Socket Set |
Size System | Metric |
Socket Size Range | 3mm - 12mm |
Torx Bit Size | N/A |
UNSPSC Code | 27111703 |