noscriptFacom 1/4in. Socket Set, Metric, Set of 45 R.360NANO | Cromwell Tools

Facom

1/4in. Socket Set, Metric, Set of 45

SKU:

FAC5827102N

MPN:

R.360NANO

£239.00

Ex VAT

£286.80

Inc VAT

IN STOCK (7)

    Product Details

    This 45 piece socket set contains an array of 1/4in. square drive, metric sized sockets and accessories. All parts are manufactured from alloy steel and have a chrome plated mirror finish. Supplied in a robust plastic carry case.


    Features and Benefits
    • All components are manufactured from alloy steel making for a robust product
    • 45 piece set is highly comprehensive to ensure you always have the correct size socket and accessory to hand no matter the application
    • Supplied in a carry case for organisation, storage and transportation
    • Chrome plating protects the components from corrosion as well as wear and tear
    • Mirror finish makes for an easier tool clean


    Contents
    • 1/4in. 'Rotating handle snap ratchet - R.360
    • 10 x 1/4in 6-point metric socket: R.05.5 - 06 - 07 - 08 - 09 - 10 - 11 - 12 - 13 - 14 mm
    • 21 x series 1 bit 1/4" High Perf'- L 25 mm
    • ED.1T for Pozidriv® screws: PZ1 - PZ2 - PZ3
    • EH.1 for hex countersunk screws: 3.0 - 4.0 - 5.0 - 6.0 - 7.0 mm
    • EP.1T for Phillips® screws: PH1 - PH2 - PH3
    • ES.1T for slotted head screws: 4.5 - 6.5 - 8.0 mm
    • EXR.1 for Resistorx® screws: TT 10 - TT 15 - TT 20 - TT 25 - TT 27 - TT 30 - TT 40
    • 1 x 1/4in. socket holder bit - ECR
    • 1 x 1/4in. Universal joint - R.240A
    • 1 x 1/4in. bit holder socket with standard locking pin - R.235
    • 1 x 1/4in. short screwdriver handle - R.236C
    • 2 x 1/4in. standard extensions : L 55 mm - L 100 mm
    • Empty case: R2NANO/R360NANO - BV.NANO


    Typical Applications
    • Automotive
    • Plumbing
    • Construction
    • Engineering


    Standards
    • ISO 9001
    • ISO 14001


    Product Documents
    Product Specification
    Attribute
    Value

    Bit Type

    Hex Phillips Pozidriv Slotted Torx

    Brand

    Facom

    Drive Size

    1/4in.

    Drive Type

    Square

    EAN

    3148518590778

    ECLASS Code

    21040218

    Finish/Coating

    Chrome-Plated Mirror Finish

    Hex Bit Size

    3mm 4mm 5mm 6mm 7mm

    Includes

    10 x 1/4 Hex sockets 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14mm 1 x 1/4 Adaptor 1/4 inch 1 x 1/4 Bit holder 1 x 1/4 Extension bars 100mm (4 in) 1 x 1/4 Extension bars 55mm (2.1/8 in) 1 x 1/4 Rotator ratchet 1 x 1/4 Spinner handle 1 x 1/4 Universal joint 3 x 1/4 Hex Phillips bits PH1, PH2 and PH3 3 x 1/4 Hex Pozidriv bits PZ1, PZ2 and PZ3 3 x 1/4 Slotted screwdriver bits 4.5, 6.5 and 8mm 5 x 1/4 Hex bits 3, 4, 5, 6 and 7mm 7 x 1/4 Hex Torx bits TX10, TX15, TX20, TX25, TX27, TX30 and TX40

    Material

    Alloy Steel

    MFR Part No.

    R.360NANO

    Number of Pieces

    45

    Number of Points

    6

    Screwdriver Size

    Phillips (PH1, PH2, PH3) Pozidriv (PZ1, PZ2, PZ3) Slotted (4.5, 6.5, 8mm)

    Set Type

    Socket Set

    Size System

    Metric

    Socket Depth

    Standard

    Socket Size Range

    5.5mm - 14mm

    Standards Met

    ISO14001 ISO9001

    Torx Bit Size

    T10 T15 T20 T25 T27 T30 T40

    UNSPSC Code

    27111703