£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
Product Documents
46 piece metric socket set with standard sockets and screwdriver bits. Supplied in a hand case to keep all parts together.
Features and Benefits
• Dynamic-Drive™ profile sockets - Less damage and wear to fasteners
• Alloy steel delivers high performance
• Ratchet includes quick socket release button for easy use
• Case manufactured from High density polythene (HDPE) for durability
Contents
• 12 x 1/4in. hex sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13 mm
• 1 x 1/4in. ratchet, quick release, 60 teeth/6° action angle
• 4 x 1/4in. Phillips socket drivers, PH1, PH2, PH3 and PH4
• 3 x 1/4in. slotted socket drivers: 4, 5.5 and 7mm
• 6 x 1/4in. hex socket drivers, 3, 4, 5, 6, 8 and 10mm
• 7 x 1/4in. socket drivers, T8, T10, T15, T20, T25, T27 and T30
• 3 x 1/4in. TORX® sockets: E6, 7 and 8
• 1 x 1/4in. spinner disc
• 2 x 1/4in. extension bars, 2in. and 4in.
• 1 x 1/4in. sliding T-bar
• 1 x 1/4in. universal joint
• 1 x 1/4in. spinner with two-component handle
• 1 x 1/4in. flexible extension bar, 150 mm/6in.
• 3 x hexagon L-keys: 1.5, 2 and 2.5 mm
Standards
• ISO 1174
• DIN 3120
Attribute | Value |
---|---|
Bit Type | Hex Phillips Torx |
Brand | Bahco |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 7314150111060 |
ECLASS Code | 21040218 |
Hex Bit Size | 3, 4, 5, 6, 8, 10mm |
Material | Alloy Steel |
MFR Part No. | S460 |
Number of Pieces | 46 |
Number of Points | 6 |
Screwdriver Size | Phillips: PH1, PH2, PH3, PH4 Slotted: 4, 5.5, 7mm |
Set Type | Socket Set |
Size System | Metric |
Socket Size Range | 4mm - 13mm |
Standards Met | DIN 3120 ISO 1174 |
Torx Bit Size | E6 E7 E8 T10 T15 T20 T25 T27 T30 T8 |
UNSPSC Code | 27111703 |