£87.99
Ex VAT
£105.59
Inc VAT
Product Details
Product Specification
Product Documents
This 25 piece socket set contains both metric and imperial deep sockets as well as several extremely useful accessories. All components are manufactured from chrome vanadium steel with a chrome plating and a highly polished mirror finish. Supplied in a robust plastic storage case.
Features and Benefits
• Manufactured from chrome vanadium steel for maximum durability
• Chrome plated bolsters resistance to corrosion as well as general wear and tear
• Mirror finish makes for an easy tool clean
• Contains both metric and imperial pieces for versatility of use
• 25 piece set is highly comprehensive to ensure you always have the correct socket or accessory to hand
• Supplied in a plastic carry case for ease of organisation and storage
Contents
• Bi-Hex Sockets Deep Sockets:
• Metric: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22mm.
• AF: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" AF.
• Accessories: Swivel handle, sliding T-bar, 125mm extension.
Parts tray with magnetic insert. Robust fitted case with security padlock hole and cushion grip handle
Typical Applications
• Plumbing
• Construction
• DIY
• Automotive
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | KennedyPro |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140001053 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated Mirror Finish |
Includes | Deep Sockets AF: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" Deep Sockets Metric: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22mm Extension Bar 125mm Robust fitted case Sliding T-bar Swivel Handle |
Material | Chrome Vanadium Steel |
Number of Pieces | 25 |
Number of Points | 12 |
Set Type | Socket Set |
Size System | Imperial Metric |
Socket Depth | Deep |
Socket Size Range | 3/8" - 13/16" 8mm - 22mm |
UNSPSC Code | 27111703 |