Senator

3/8in. Socket Set, Imperial/Metric, Set of 40

SKU:

SEN5820100K

MPN:

SA40MA

£87.99

Ex VAT

£105.59

Inc VAT

IN STOCK (1)

    Product Details

    3/8” Drive Bi-Hex Sockets:
    Metric: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 19 and 21mm.
    AF: 1/4”, 5/16”, 3/8”, 1/2”, 9/16”, 5/8”, 7/16”, 11/16” and 3/4” AF.
    Deep Sockets: 10, 11, 12, 13 & 14mm; 9/16”, 5/8”, 11/16” and 3/4” AF.
    Spark Plug Sockets: M10 (16mm) and M14 (21mm).
    Accessories: Ratchet handle, sliding T-handle, swivel handle, universal joint. 75mm and 150mm extension bars.


    Product Specification
    Attribute
    Value

    Bit Type

    N/A

    Brand

    Senator

    Drive Size

    3/8in.

    Drive Type

    Square

    EAN

    5036140161030

    ECLASS Code

    21040218

    Finish/Coating

    Chrome-Plated Mirror Finish

    Includes

    Deep Sockets AF: 9/16", 5/8", 11/16" and 3/4" Deep Sockets Metric: 10, 11, 12, 13 and 14mm Extension Bars 75 and 150 Ratchet Handle Sliding T-handle Spark Plug Sockets: M10 (16mm) and M14 (21mm) Standard Sockets AF: 1/4", 5/16", 3/8", 1/2", 9/16", 5/8", 7/16", 11/16" and 3/4" Standard Sockets Metric: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 19 and 21mm Swivel Handle Universal Joint

    Material

    Chrome Vanadium Steel

    MFR Part No.

    SA40MA

    Number of Pieces

    40

    Number of Points

    12

    Set Type

    Socket Set

    Size System

    Imperial Metric

    Socket Depth

    Deep Standard

    Socket Size Range

    1/4"AF - 3/4" AF 6mm - 21mm

    UNSPSC Code

    27111703