KennedyPro

3/8in. Socket Set, Imperial/Metric/Whitworth, Set of 90

SKU:

KEN5826185K

MPN:

5826185K

£217.00

Ex VAT

£260.40

Inc VAT

IN STOCK (50+)

    Product Details

    Containing sockets and screwdriver bits with varying systems of measurement, this 90 piece set offers extreme comprehensivity to ensure you always have the correct tool, component and accessory to hand. All pieces are manufactured from chrome vanadium steel with a chrome plating and are aluminium free. The components are supplied in a robust plastic carry case to make easy work of transporting your components as well as keeping them organised effectively.


    Features and Benefits
    • All components are manufactured from chrome vanadium steel to ensure maximum durability
    • Finished with chrome plating and mirror finish to repel dirt and grime and make for an easier tool clean
    • Sockets possess a unique double knurl feature, high side drive for more torque and a bi-hexagonal design for user ease
    • 90 piece set is extremely comprehensive and ensures you always have the correct component to hand no matter the applications
    • Supplied in a robust fitted case with security padlock hole (padlock sold separately) and cushion grip handle for ease of transportation and organisation of your components


    Contents
    • Sockets:
    • Metric: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm
    • AF: 1/4in., 5/16in., 11/32in., 3/8in., 7/16in., 1/2in., 9/16in., 5/8in., 11/16in., 3/4in., 13/16in. and 7/8in.
    • Whitworth: 1/8in., 3/16in., 1/4in., 5/16in., 3/8in., 7/16in., 1/2in. Whit
    • Screwdriver Bits:
    • Slotted 3/16in., 7/32in. and 1/4in.
    • Crosspoint No.1, 2, 3, 4. PZ No.1, No.2, No.3
    • TX: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50
    • Hex 3, 4, 5, 6, 8, 10mm 1/8in., 5/32in., 3/16in., 7/32in., 1/4in., 5/16in., 3/8in. AF
    • Spark Plug Sockets: M10 and M14
    • Accessories: ratchet handle, sliding T-handle, spinner handle, swivel handle, universal joint. 75, 125, 150, 250, 300 and 450mm extensions, 150 and 250mm wobble extensions, 1/4" and 1/2" male adaptors, 1/4" hexagon coupler


    Typical Applications
    • Construction
    • DIY
    • Engineering
    • Automotive


    Product Documents
    Product Specification
    Attribute
    Value

    Bit Type

    Crosspoint Hex Pozidriv Slotted Torx

    Brand

    KennedyPro

    Drive Size

    3/8in.

    Drive Type

    Square

    EAN

    5036140001046

    ECLASS Code

    21040218

    Finish/Coating

    Chrome-Plated Mirror Finish

    Includes

    Extension Bar 75, 125, 150, 250, 300 and 450mm Hexagon Coupler 1/4" Male Adaptors 1/4" and 1/2" Ratchet Handle Robust fitted case Screwdriver Bits Crosspoint No.1, 2, 3, 4 Screwdriver Bits Hex 3, 4, 5, 6, 8, 10mm. 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" AF Screwdriver Bits Pozi No.1, No.2, No.3 Screwdriver Bits Slotted 3/16", 7/32" and 1/4" Screwdriver Bits Torx T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50 Sliding T-handle Sockets AF: 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8" Sockets Metric: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm Sockets Whitworth: 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2" Spark Plug Sockets: M10 and M14 Spinner Handle Swivel Handle Universal Joint Wobble Extension Bar 150 and 250mm

    Material

    Chrome Vanadium Steel

    MFR Part No.

    SS90MAW

    Number of Pieces

    90

    Number of Points

    12

    Screwdriver Size

    No.1 No.2 No.3 No.4

    Set Type

    Socket Set

    Size System

    Imperial Metric Whitworth

    Socket Depth

    Standard

    Socket Size Range

    1/4" AF - 7/8" AF 1/8" Whit. - 1/2" Whit. 6mm - 22mm

    UNSPSC Code

    27111703