£219.00
Ex VAT
£262.80
Inc VAT
Product Details
Product Specification
E034805
1/4" sockets hex: 4-5-5.5-6-7-8-9-10-11-12-13 mm.
1/4" deep hex sockets: 6-8-10-11-12-13-14 mm.
1/4" Torx® bits: T6-T8-T10.
1/4" slotted head screwdriver sockets: 4-7 mm.
1/4" Torx® screwdriver sockets: T8-T10-T15-T20-T25-T27-T30.
1/4" Pozidriv® screwdriver sockets: PZ1-PZ2.
1/4" Phillips® screwdriver sockets: PH1-PH2.
1 1/4" locking meter ratchet.
2 1/4" extensions 55-100 mm.
1 1/4" universal joint.
1 1/4" sliding T-handle.
1 1/4" bi-material screwdriver handle.
1/2" hex sockets: 10-11-12-13-14-15-16-17-18-19-20-21-22-24-27-30-32 mm.
1/2" hex deep sockets: 14-15-17-19-22 mm.
2 1/2" spark plug sockets: 16 mm & 21 mm.
1/2" Torx® sockets: E12-E14-E16-E18-E20-E24.
1 1/2" locking meter ratchet.
1 1/2" to 3/8" adaptor.
1 1/2" to 5/16" bit adaptor.
1 1/2" universal joint.
2 1/2" extensions 130-250 mm.
1 1/2" extension 250 mm.
5/16'' XZN bits: 6-8-10-12.
5/16" slotted head bits: 8-12 mm.
5/16" Torx® bits: T40-T45-T50-T55.
5/16" hex bits: 8-10-12-14 mm.
Supplied in socket set case - also converts into a modular storage system for use in roller cabinets.
Dimensions: 415 x 283 x 92mm.
Weight: 6.5kg.
Attribute | Value |
---|---|
Bit Type | Hex Phillips Pozidriv Slotted Torx |
Brand | Expert by Facom |
Drive Size | 5/16in. |
Drive Type | Square |
ECLASS Code | 21040218 |
Finish/Coating | Mirror Finish |
Hex Bit Size | Hex: 8, 10, 12, 14mm XZN: 6, 8, 10, 12mm |
Material | Chrome Vanadium Steel |
MFR Part No. | E034805 |
Number of Pieces | 98 |
Screwdriver Size | 1/4" Drive Slotted 4, 7mm, Pozidriv PZ1, PZ2, Phillips PH1, PH2 5/16" Drive Slotted 8, 12mm |
Set Type | Socket Set |
Size System | Metric |
Socket Size Range | 4mm - 32mm |
Standards Met | Where applicable ISO + DIN + ASME ratings apply |
Torx Bit Size | 1/2": E12, E14, E16, E18, E20, E24 1/4": T8, T10, T15, T20, T25, T27, T30 5/16": T40, T45, T50, T55 |
UNSPSC Code | 27111703 |