noscriptPCL APA10 18-PCE 1/2 IMPACT SOCKET SET APA10 | Cromwell Tools

PCL

APA10 18-PCE 1/2 IMPACT SOCKET SET

SKU:

PCL5822415F

MPN:

APA10

£66.99

Ex VAT

£80.39

Inc VAT

IN STOCK (5)

    Product Details

    From 10mm to 32mm, this high quality 18 Piece 1/2" Drive Impact Socket Set covers everything you would require for 1/2" drive.


    This 18 Piece 1/2" Drive Impact Socket Set comes complete in professional carry case with individual labelled moulds for easy identification.
    Kit Contents


    17 x Sockets - Sizes included (mm): 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 23, 24, 27, 30, 32
    1 x 1/2" Extension Bar


    Product Specification
    Attribute
    Value

    Bit Type

    N/A

    Brand

    PCL

    Drive Size

    1/2in.

    Drive Type

    Square

    EAN

    5014875108810

    ECLASS Code

    21040218

    Hex Bit Size

    N/A

    Number of Pieces

    18

    Screwdriver Size

    N/A

    Set Type

    Impact Socket Set

    Size System

    Metric

    Socket Size Range

    10mm - 32mm

    Torx Bit Size

    N/A

    UNSPSC Code

    27111703