Laser Tools

BALL END HEX SOCKET BIT SET 3/8"D7PC

SKU:

LSR5822179H

MPN:

2179

£37.49

Ex VAT

£44.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This set of short, ball end metric hex socket bits offers convenience and versatility in fastening tasks. Covering sizes from 3mm to 10mm, it reduces the need for multiple tools and provides greater access in tight areas with its ball end design. Crafted from durable satin finish chrome vanadium with impact-grade S2 steel bits, it ensures longevity. The knurled ring on each socket provides extra grip, and supplied on a socket rail, it offers organized storage. Common applications include automotive repairs, machinery maintenance, and DIY projects, enhancing efficiency and precision during fastening tasks.


    Features and Benefits
    • Offers convenience and versatility in fastening tasks
    • Covers sizes from 3mm to 10mm, reducing the need for multiple tools
    • Provides greater access in tight areas with ball end design
    • Crafted from durable satin finish chrome vanadium and impact-grade S2 steel for longevity


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Drive Size

    3/8in.

    Drive Type

    Square

    EAN

    5018341021795

    ECLASS Code

    21040218

    Finish/Coating

    Chrome-Plated

    Hex Bit Size

    10 3 4 5 6 7 8

    Includes

    Socket Rail

    Material

    Chrome Vanadium Steel

    MFR Part No.

    2179

    Number of Pieces

    7

    Number of Points

    6

    UNSPSC Code

    27111703