£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
The set of ball end metric Hex 1/2"D sockets from 6mm to 19mm offers customers enhanced accessibility in confined spaces, making it an invaluable addition to any toolkit. Commonly used in automotive repair, machinery maintenance, and general construction tasks, these sockets provide the flexibility needed to tackle various fastening applications efficiently. With their ball end design, they allow users to access and tighten hexagonal fasteners in tight or hard-to-reach areas with precision, ultimately improving productivity and convenience on the job.
Features and Benefits
• Ball end design for enhanced accessibility
• Metric sizing from 6mm to 19mm
• Ideal for use in confined spaces
• Suitable for automotive repair, machinery maintenance, and general construction tasks
• Allows precise tightening of hexagonal fasteners in tight or hard-to-reach areas
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5018341076726 |
ECLASS Code | 21040218 |
Finish/Coating | Burnished |
Hex Bit Size | 10 12 14 15 17 19 6 8 |
Includes | Plastic box |
Material | Chrome Molybdenum Steel |
MFR Part No. | 7672 |
Number of Pieces | 8 |
Number of Points | 6 |
UNSPSC Code | 27111703 |