Laser Tools

DEEP HUB NUT SOCKET 1/2"D 36MM - THIN WALLED

SKU:

LSR5036279S

MPN:

6279

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (5)

    Product Details

    Single Hex, 1/2"D hub nut socket with thin walls providing greater access.


    Features and Benefits
    • Size: 1/2"D x 36mm
    • 46.1mm Outer Diameter
    • 78mm Long
    • Manufactured from chrome molybdenum


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341062798

    ECLASS Code

    21040218

    MFR Part No.

    6279

    UNSPSC Code

    27111703