£64.49
Ex VAT
£77.39
Inc VAT
Product Details
Product Specification
Introducing the 9-piece Dual Drive Star* Impact Bit Set, perfect for versatile applications. Whether for automotive repairs, machinery maintenance, or construction projects, this set delivers. With the ability to be driven by either 1/2"D or 3/8"D power tools or wrenches, it offers flexibility. Moreover, featuring a 17mm Hex on the bit end, it effortlessly fits into tight spaces, compatible with spanners or ratchet wrenches.
Features and Benefits
• Versatile 9-piece Dual Drive Star* Impact Bit Set
• Ideal for automotive repairs, machinery maintenance, and construction projects
• Compatible with both 1/2"D and 3/8"D power tools or wrenches
• Features a 17mm Hex on the bit end for navigating tight spaces with ease
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2 3/8in. |
Drive Type | Square |
EAN | 5018341079789 |
ECLASS Code | 21040218 |
Finish/Coating | Burnished |
Includes | Foam Tray |
Material | Chrome Molybdenum Steel |
MFR Part No. | 7978 |
Number of Pieces | 9 |
Number of Points | 6 |
Torx Bit Size | T30 T40 T45 T50 T55 T60 T70 |
UNSPSC Code | 27111703 |