£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
This heavy-duty 3/4"D impact socket bit set offers durability and versatility for various applications. Commonly used in automotive repair, construction, and industrial settings, it includes both Hex and Star* profiles, providing compatibility with a wide range of fasteners. The set comes with additional accessories, enhancing its usability and convenience. With its robust construction and comprehensive assortment, this product simplifies tasks, improves efficiency, and ensures reliable performance in demanding work environments.
Features and Benefits
• Heavy-duty 3/4"D impact socket bit set
• Includes Hex and Star* profiles
• Additional accessories included
• Versatile for various applications
• Simplifies tasks and improves efficiency
• Ensures reliable performance in demanding environments
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 3/4in. |
Drive Type | Square |
EAN | 5018341076900 |
ECLASS Code | 21040218 |
Finish/Coating | Burnished |
Hex Bit Size | 14 17 19 21 22 |
Includes | Plastic box |
Material | Chrome Molybdenum Steel |
MFR Part No. | 7690 |
Number of Pieces | 12 |
Number of Points | 6 |
Torx Bit Size | T100 T70 T80 T90 |
UNSPSC Code | 27111703 |