£36.99
Ex VAT
£44.39
Inc VAT
2 Variations Available
Product Details
Product Specification
This set of short metric Hex 1/2"D socket bits from 10mm to 19mm offers versatility and durability. Common applications include automotive repairs, machinery maintenance, and assembly tasks. The product consists of impact-grade S2 steel bits paired with satin finish chrome vanadium sockets, ensuring resilience and longevity. The set includes socket bits in various sizes, conveniently supplied on a socket rail for easy organization and transportation. With this product, users can confidently tackle a range of projects with precision and efficiency.
Features and Benefits
• Versatile and durable set of short metric Hex 1/2"D socket bits from 10mm to 19mm
• Ideal for automotive repairs, machinery maintenance, and assembly tasks
• Impact-grade S2 steel bits paired with satin finish chrome vanadium sockets
• Resilient and long-lasting construction ensures reliability under heavy use
• Includes socket bits in various sizes conveniently supplied on a socket rail
• Easy organization and transportation for increased efficiency in project completion
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2 1/4 3/8in. |
Drive Type | Square |
EAN | 5018341055226 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated |
Hex Bit Size | 10 12 14 17 19 4 5 6 7 8 |
Includes | Socket Rail |
Material | Chrome Vanadium Steel |
MFR Part No. | 5522 |
Number of Pieces | 10 |
Number of Points | 6 |
UNSPSC Code | 27111703 |