£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Ideal for various applications such as automotive repairs, machinery maintenance, woodworking, and DIY projects, this versatile and durable socket bit set is indispensable. Ranging from 1.5mm to 6mm, it features satin finish chrome vanadium sockets and impact grade S2 steel bits for reliability. With a single Hex (6pt) profile and 37mm overall length, it ensures precision and strength. Supplied on a socket rail for easy organization, this set enhances convenience and productivity for mechanics, technicians, and DIY enthusiasts.
Features and Benefits
• Versatile and durable socket bit set ranging from 1.5mm to 6mm
• Satin finish chrome vanadium sockets and impact grade S2 steel bits ensure reliability
• Ideal for automotive repairs, machinery maintenance, woodworking, and DIY projects
• Single Hex (6pt) profile with 37mm overall length for precision and strength
• Supplied on a socket rail for easy organization
• Enhances convenience and productivity for mechanics, technicians, and DIY enthusiasts
Typical Applications
• Automotive repairs
• Machinery maintenance
• Woodworking
• DIY projects
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Laser Tools |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5018341056827 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated |
Hex Bit Size | 1.5 2 2.5 3.5 4 6 |
Includes | Socket Rail |
Material | Chrome Vanadium Steel |
MFR Part No. | 5682 |
Number of Pieces | 6 |
Number of Points | 6 |
Set Type | Socket Set |
Socket Size Range | 1.5 - 6mm |
UNSPSC Code | 27111703 |