£104.00
Ex VAT
£124.80
Inc VAT
Product Details
Product Specification
This heavy-duty 3/4"D metric socket bit set from 14mm to 23mm boasts one-piece construction and exceptional durability. Common applications encompass automotive repairs, machinery maintenance, and construction projects. Crafted from chrome molybdenum, the product ensures superior impact strength, offering reliability and longevity. With a comprehensive range of sizes, this set provides versatility and convenience for efficiently tackling various tasks.
Features and Benefits
• One-piece construction for enhanced durability
• Heavy-duty 3/4"D metric socket bit set from 14mm to 23mm
• Manufactured from chrome molybdenum for superior impact strength
• Versatile application in automotive repairs, machinery maintenance, and construction projects
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 3/4in. |
Drive Type | Square |
EAN | 5018341038144 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated |
Hex Bit Size | 14 17 19 21 22 23 |
Includes | Metal Box |
Material | Chrome Molybdenum Steel |
MFR Part No. | 3814 |
Number of Pieces | 6 |
Number of Points | 6 |
UNSPSC Code | 27111703 |