£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
This dual 3/4" and 1" square drive impact socket and bit set offers a comprehensive selection of hex, star*, and spline profiles, ideal for commercial vehicles. Built for impact driving, it ensures durability and reliability in rugged conditions. Supplied in a robust box (180mm x 270mm), it provides secure and organized tool storage for efficient access. Commonly used for adjusting a wide range of fixings, this high-quality set meets the demands of professional mechanics, technicians, and maintenance personnel in automotive workshops and fleet management facilities, enhancing productivity and workflow.
Features and Benefits
• Dual 3/4" and 1" square drive impact socket and bit set
• Comprehensive selection of hex, star*, and spline profiles
• Built for impact driving, ensuring durability in rugged conditions
• Supplied in a robust box (180mm x 270mm) for secure and organized storage
• Commonly used for adjusting fixings on commercial vehicles
• Enhances productivity for mechanics, technicians, and maintenance personnel
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 3/4in. |
Drive Type | Square |
ECLASS Code | 21040218 |
Finish/Coating | Burnished |
Hex Bit Size | 14 17 19 21 22 |
Includes | Plastic box |
Material | Chrome Molybdenum Steel |
MFR Part No. | 6891 |
Number of Pieces | 24 |
Number of Points | 6 |
Socket Size Range | E18 E20 E22 E24 |
Torx Bit Size | M16 M18 M20 T100 T60 T70 T80 T90 |
UNSPSC Code | 27111703 |