£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
The 9-piece impact Hex 1/4"D socket bit set offers durable one-piece construction, ensuring reliability in demanding applications. Crafted from chrome molybdenum for enhanced impact strength, these sockets feature a black phosphate finish to resist corrosion. Conveniently presented in an EVA foam tray, they minimize packaging waste while providing easy storage. With compatibility for both 1/4"D impact and drill drivers, this set offers versatility and durability for various tasks, making it an essential addition to any toolbox.
Features and Benefits
• 9-piece impact Hex 1/4"D socket bit set
• One-piece construction for durability
• Crafted from chrome molybdenum for enhanced strength
• Black phosphate finish for corrosion resistance
• Presented in an EVA foam tray for convenient storage
• Compatible with both 1/4"D impact and drill drivers
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5018341078386 |
ECLASS Code | 21040218 |
Finish/Coating | Burnished |
Hex Bit Size | 10 2 2.5 3 4 5 6 7 8 9 |
Includes | Foam Tray |
Material | Chrome Molybdenum Steel |
MFR Part No. | 7838 |
Number of Pieces | 10 |
Number of Points | 6 |
UNSPSC Code | 27111703 |