£73.49
Ex VAT
£88.19
Inc VAT
Product Details
Product Specification
The one-piece construction of this impact Ribe 1/2"D socket bit set from M5 to M14 ensures durability and reliability, making it an ideal choice for various applications. Crafted from chrome molybdenum with a black phosphate finish, these socket bits are designed to withstand impact and provide long-lasting performance. The set includes nine socket bits, conveniently presented in an EVA foam tray for easy storage and organization, reducing packaging waste and enhancing user convenience.
Features and Benefits
• One-piece construction ensures durability and reliability
• Impact Ribe 1/2"D socket bit set from M5 to M14
• Crafted from chrome molybdenum with black phosphate finish
• Includes nine socket bits
• Presented in an EVA foam tray for easy storage and organization, reducing packaging waste
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5018341078065 |
ECLASS Code | 21040218 |
Finish/Coating | Burnished |
Includes | Foam Tray |
Material | Chrome Molybdenum Steel |
MFR Part No. | 7806 |
Number of Pieces | 9 |
Number of Points | 6 |
Torx Bit Size | M10 M12 M13 M14 M5 M6 M7 M8 M9 |
UNSPSC Code | 27111703 |