£48.79
Ex VAT
£58.55
Inc VAT
4 Variations Available
Product Details
Product Specification
This comprehensive set of Star* socket bits offers versatility and precision in fastening tasks. Ranging from T10 to T100 across three drive sizes, it meets diverse needs in automotive, construction, and industrial applications. Short series bits, crafted from impact-grade S2 steel and chrome vanadium, offer durability and corrosion resistance. Meanwhile, the long series, heavy-duty impact bits from T50 to T100, made from chrome molybdenum, ensure strength and longevity. Conveniently presented in socket rails and EVA foam trays, this set minimizes packaging waste and enhances user storage. It's a must-have for professionals seeking reliable, comprehensive fastening solutions.
Features and Benefits
• Versatile set of Star* socket bits for diverse fastening tasks
• Short series bits range from T10 to T60, catering to standard applications
• Long series, heavy-duty impact bits from T50 to T100 ensure strength and longevity
• Crafted from impact-grade S2 steel and chrome vanadium for durability and corrosion resistance
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5018341073985 |
ECLASS Code | 21040218 |
Finish/Coating | Burnished |
Includes | Foam Tray |
Material | Chrome Molybdenum Steel |
MFR Part No. | 7398 |
Number of Pieces | 12 |
Number of Points | 6 |
Torx Bit Size | T10 T15 T20 T25 T27 T30 T40 T5 T6 T7 T8 T9 |
UNSPSC Code | 27111703 |