£46.49
Ex VAT
£55.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Ideal for automotive repairs, machinery maintenance, construction projects, and DIY tasks, this one-piece construction socket bit set offers durability and ease of use. Ranging from 2mm to 10mm, it accommodates for various fastener sizes with chrome molybdenum construction for impact strength.
Features and Benefits
• One-piece construction from 2mm to 10mm
• Chrome molybdenum construction for impact strength
• Anti-corrosion black phosphate finish
• Versatile use for automotive repairs, machinery maintenance, construction projects, and DIY tasks
• Accommodates various fastener sizes, providing essential tools for effective fastening and loosening
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5018341071639 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated |
Hex Bit Size | 10 11 12 13 4 5 6 7 8 9 |
Includes | Foam Tray |
Material | Chrome Vanadium Steel |
MFR Part No. | 7163 |
Number of Pieces | 10 |
Number of Points | 6 |
UNSPSC Code | 27111703 |