£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
This long Star* 1/2"D socket bit set from T40 to T70 offers improved access in confined areas. Common applications include automotive repairs, machinery maintenance, and construction tasks where space is limited. The product consists of impact-grade S2 steel bits (except for T70, made from CV) paired with satin finish chrome vanadium sockets, ensuring durability and reliability. With socket bits in sizes T40, T45, T55, and T70, this set offers versatility for various tasks, conveniently supplied on a socket rail for easy organisation and transportation. Overall, this product enables users to tackle projects in tight spaces with ease and precision.
Features and Benefits
• Provides improved access in confined areas with a long Star* 1/2"D socket bit set from T40 to T70
• Ideal for automotive repairs, machinery maintenance, and construction tasks with limited space
• Impact-grade S2 steel bits ensure durability and reliability
• Satin finish chrome vanadium sockets offer additional strength
• Socket bits in sizes T40, T45, T55, and T70 cater to various tasks
• Convenient organization and transportation with socket bits supplied on a socket rail
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5018341023799 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated |
Includes | Socket Rail |
Material | Chrome Vanadium Steel |
MFR Part No. | 2379 |
Number of Pieces | 4 |
Number of Points | 6 |
Torx Bit Size | T40 T45 T55 T70 |
UNSPSC Code | 27111703 |